0 items

Brizo Odin™ Brass Thermostatic Valve Only

DT60075

Color Finish

Starting at $366.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime limited warranty
  • Must also order rough-in valve body
  • TempAssure® thermostatic valve cartridge
  • Valve trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Odin™
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
8.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Maximum Pressure
80 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
Yes
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday