0 items

Brizo Vuelo® Bud Vase in Cocoa Bronze and Brilliance Stainless

DRP64474SSCO

Color Finish

(Pricing is for Cocoa Bronze/Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 7 3/8" overall height
  • Accommodates up to 3" deck thickness
  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vuelo®
Color Finish
Cocoa Bronze/Stainless Steel
Color Finish Category
Bronze Tones
GSA Approved
No
Height
7-3/8 in
IAPMO Listed
No
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday