Set Screw and Button Diverter in Brilliance Stainless
Cassidy™ Set Screw and Button Diverter in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 7800-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.005 lb