Brizo
CCY 1.5 GPM BRIZO RO/COLD WTR DISPN
Part #D61325LFCRB | Item #8951234 | Manufacturer Part #61325LF-C-RB
Type:
FaucetProduct Details
- DIAMOND™ Seal Technology
- Works with RO systems, filtered water systems, or as a cold water tap
- 1-hole installation
- Spout swivels 360˚
- Air gap included
- Accommodates up to 4" deck thickness (2 3/4" with air gap)
- Integrated supply tubes
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.6]
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 6-3/4 in
Dispenser Only: Yes
Dispenser Type: Cold Only
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 9-7/64 in
Faucet Material: Brass
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
Height: 9-9/100 in
IAPMO Listed: No
Maximum Deck Thickness: 2-3/4 in
Maximum Height: 9-9/100 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Reverse Osmosis Compatible: Yes
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-11/100 in
Spout Reach: 5 in
Spout Swivel: 360°
Spout Type: [High Arc, Pull Down, Swivel]
Trim Only: No
Type: Faucet
UL Listed: No
Weight: 3.2
Width: 2-19/32 in