0 items

Delta Faucet Vesi® Channel Drawer Pull

D699140

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates beautifully with the Vesi suite

SPECIFICATIONS

ADA Compliant
No
Collection
Vesi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-14/25 in
Handle Type
Pull
Height
3/4 in
Length
4-21/32 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday