24 in. Towel Bar in Cocoa Bronze with Polished Nickel

You last purchased this on
 
Brizo

Charlotte 24 in. Towel Bar in Cocoa Bronze with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte 24 in. Towel Bar in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #D692485PNCO
  • Item #4243267
  • Manufacturer Part #692485-PNCO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cocoa Bronze/Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Charlotte
Color Finish Category:
Bronze Tones
Color Finish Name:
Cocoa Bronze/Polished Nickel
Depth:
3-63/100 in
Height:
2-19/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Maximum Height:
2-19/50 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.17 lb