Brizo Charlotte® 4-Hole Bidet Faucet with Vacuum Breaker in Cocoa Bronze and Brilliance Polished Nickel (Less Handle)

D68485PNCOLHP

Color/Finish

(Pricing is for Cocoa Bronze/Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • MUST ORDER HANDLES SEPARATELY
  • Metal pop-up assembly included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1, ANSI A112.18.2
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
5 in - 8 in
Collection
Charlotte®
Color Finish
Cocoa Bronze/Polished Nickel
Color Finish Category
Bronze Tones
Depth
2-31/100 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Handle Material
Brass
Height
4-81/100 in
Material
Brass
Maximum Height
4-81/100 in
NSF Certified
No
Number of Holes
4 Hole
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
7.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday