6-Function Diverter in Polished Chrome
Charlotte® 6-Function Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Diverter trim
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-14/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-21/25 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 4-21/25 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb