Single Handle Bathtub & Shower Faucet in Cocoa Bronze with Polished Nickel (Trim Only)
Charlotte® Single Handle Bathtub & Shower Faucet in Cocoa Bronze with Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Single-function pressure balance cartridge
- RP81665 extension kit extends rough installation up to 1 3/4"
- Red/Blue temperature markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Deck Plate Included:
- No
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 2.296 lb