Brizo

Charlotte Hand Shower in Polished Chrome

Part #DRP70609PC  |  Manufacturer Part #RP70609PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Charlotte

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 2-1/2 in

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.5

Height: 2-1/2 in

Hose Included: No

Length: 9-1/4 in

NSF Certified: No

Pause Control: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 0.5

Width: 2-1/2 in