Brizo
Charlotte Metal Handle in Polished Chrome
Part #DHL685PC | Item #4243727 | Manufacturer Part #HL685-PC
Product Details
- Handle Kit Assembly: includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
Specifications
ADA Compliant: Yes
Collection: Charlotte
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 1-47/50 in
Faucet Part Type: Handle
Faucet Type: Tub Filler
GSA Approved: No
Handle Material: Zinc
Handle Type: Wristblade
Height: 4-14/25 in
IAPMO Listed: No
Material: Zinc
Maximum Height: 4-14/25 in
NSF Certified: No
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 3