Metal Handle Kit in Polished Chrome
Charlotte Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Handle Kit Assembly: includes handle pair for LHP faucets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Charlotte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-59/100 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Blade
- Height:
- 9-7/25 in
- Material:
- Brass
- Maximum Height:
- 9-7/25 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.83 lb