Mirror in Polished Chrome

You last purchased this on
 
Brizo

Charlotte Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte Mirror in Polished Chrome

  • Fast #
  • Part #D698085PC
  • Item #4243419
  • Manufacturer Part #698085-PC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tools and template included
  • Premium metal construction
  • 20" by 26"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Charlotte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-47/50 in
Height:
26 in
Installation Type:
Wall Mount
Material:
Glass
Maximum Height:
26 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Weight:
17 lb
Width:
20 in