Mounting Hardware for Charlotte 695085 Tissue Holder

You last purchased this on
 
Brizo

Charlotte Mounting Hardware for Charlotte 695085 Tissue Holder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte Mounting Hardware for Charlotte 695085 Tissue Holder

  • Fast #
  • Part #DRP70590
  • Item #4243519
  • Manufacturer Part #RP70590
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Charlotte
Faucet Part Type:
Mounting Hardware
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.19 lb