Replacement Mounting Plate with Hardware in Venetian Bronze
Charlotte Replacement Mounting Plate with Hardware in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2 in
- Faucet Material:
- Metal
- Height:
- 2-13/100 in
- IAPMO Listed -:
- No
- Maximum Height:
- 2-13/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb