Screw Adapter and Insert for T67385 and T67485 Two Handle Roman Tub Trims
Charlotte Screw Adapter and Insert for T67385 and T67485 Two Handle Roman Tub Trims
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 19440-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Faucet Part Type:
- Adapter
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.13 lb