Shower Arm and Flange in Brilliance® Brushed Nickel
Charlotte Shower Arm and Flange in Brilliance® Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 308-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 87385 or 81385
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-69/100 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 6 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-3/8 in
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb