Single Function H2Okinetic® Showerhead in Polished Chrome
Charlotte® Single Function H2Okinetic® Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single function 5 13/16" raincan showerhead
- Finished spray face
- H2Okinetic® Technology with self-cleaning spray holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-22/25 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 5-81/100 in
- Length:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 5-81/100 in
- Product Type:
- Faucet
- Shape:
- Square
- Shower Arm Reach:
- 3-7/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 5-13/16 in