Single Function Hand Shower in Cocoa Bronze/Polished Nickel
Charlotte® Single Function Hand Shower in Cocoa Bronze/Polished Nickel
Frequently Purchased Together
Product Details
- 23 1/4" long slide bar
- 60" - 82" stretchable, finished metal hose
- Single-function handshower
- Wall mount elbow included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 23-1/4 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 28-19/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 8 in
- Maximum Height:
- 28-19/100 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 7.325 lb