Charlotte Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #D65085LFBNECO  |  Item #7111242  |  Manufacturer Part #65085LF-BN-ECO

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic

Collection: Charlotte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-13/100 in

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Faucet Connection: OD

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 9-3/4 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 9-3/4 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-39/50 in

Spout Reach: 5-3/50 in

Spout Type: Standard

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.65

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Brizo Charlotte Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel