Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Brizo

Charlotte® Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D65085LFPC
  • Item #4702664
  • Manufacturer Part #65085LF-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-hole installation
  • Accommodates up to 3” deck thickness
  • Spout features hidden water-efficient, laminar flow aerator
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-13/100 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-39/50 in
Spout Reach:
5-3/50 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.6 lb