Charlotte Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Part #D65085LFPN  |  Item #4702668  |  Manufacturer Part #65085LF-PN

$ 452.16 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 3” deck thickness
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Charlotte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-13/100 in

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 9-3/4 in

Lead Law Compliant: Yes

Maximum Height: 9-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-39/50 in

Spout Reach: 5-3/50 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes

Weight: 3.65