Rectangular Closed Towel Ring in Polished Chrome

You last purchased this on
 
Brizo

Charlotte™ Rectangular Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte™ Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #D694685PC
  • Item #4243615
  • Manufacturer Part #694685-PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware with plastic anchors, screws, toggle bolts and mounting bracket included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Charlotte™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-5/16 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
8-31/100 in
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/8 in
Ring Type:
Closed
Shape:
Rectangular
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
2.525 lb
Width:
7-1/2 in