Trip Lever in Chrome
Charlotte® Trip Lever in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/2 in
- Handle Type:
- Flush
- Installation Type:
- Side Mount
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No