Brizo

Charlotte Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Nickel Handles Sold Separately

Part #D65485LFPNLHPECO  |  Item #7111207  |  Manufacturer Part #65485LF-PNLHP-ECO

$ 491.25 EACH

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  72
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Spout features water-efficient, hidden laminar flow aerator
  • Grid strainer with overflow assembly included
  • Accommodates up to 2-1/2" deck thickness
  • MUST ORDER HANDLES SEPARATELY

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: [Widespread, Vessel Filler]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 6 in - 16 in

Collection: Charlotte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 6-39/50 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Handles Sold Separately

Height: 12-3/4 in

High Pressure: 60

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 12-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/4 in

Spout Reach: 5 in

Spout Type: High Arc

Type: Faucet

WaterSense Labeled: Yes

Weight: 8.8