Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

You last purchased this on
 
Brizo

Charlotte® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65885LFPCLHP
  • Item #4243308
  • Manufacturer Part #65885LF-PCLHP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • 8 1/4" spout length; adjustable rough (2 1/8" - 3 1/2")
  • Spout features hidden water-efficient, laminar flow aerator
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Metal grid strainer with overflow included
  • MUST ORDER HANDLES SEPARATELY
  • Rough and trim included
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Charlotte®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-22/25 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
4-19/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-1/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.178 lb