Brizo

Charlotte Wall Mount Toilet Tissue Holder in Polished Chrome

Part #D695085PC  |  Item #4243251  |  Manufacturer Part #695085-PC

$ 103.68 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  3
  • Pallet:  825
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Mounting hardware with plastic anchors, screws, toggle bolts and mounting bracket included

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Charlotte

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-63/100 in

Handle Material: Brass

Height: 2-19/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-1/16 in

Material: Brass

Maximum Height: 2-19/50 in

Mount Type: Wall

Pivoting: No

Projection: 3-5/8 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.57

Width: 10 in