Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

You last purchased this on
 
Brizo

Charlotte™ Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte™ Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65385LFPCLHPECO
  • Item #7111319
  • Manufacturer Part #65385LF-PCLHP-ECO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal pop-up included
  • Accomodates up to 2-1/2" deck thickness
  • Spout features water-efficient, hidden laminar flow aerator
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Charlotte™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-81/100 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
7-19/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-19/50 in
Spout Reach:
5 in
Spout Swivel:
90°
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.354 lb