Brizo Coltello™ Replacement Handle Cap

DRP84351

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Brizo 61996LF Coltello™ Bar Faucet
CARB OTC LEED Compliant
No
Collection
Coltello™
Faucet Part Type
Cap
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
Handle Cap

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday