2-3/4 in. 15 oz Kitchen Soap Dispenser in Polished Chrome
Coltello™ 2-3/4 in. 15 oz Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 2 3/4" overall height
- Includes installation hardware
- The Coltello Kitchen Collection is available exclusively through Ferguson Bath, Kitchen & Lighting Gallery locations and e-commerce sites.
- Refillable from above the deck
- 15-ounce bottle
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 15 oz
- Collection:
- Coltello™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-14/25 in
- Height:
- 2-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Height:
- 2-22/25 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 3-3/16 in
- Supply Lines Included:
- No
- Weight:
- 0.176 lb