Pop-Up Assembly in Brilliance® Brushed Nickel
Pop-Up Assembly in Brilliance® Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard flow control aerator
- Includes 4 in. blade handles, sanitary hoods
- Delta complete pop-up assembly
- Metal construction
- Includes side spray
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Depth:
- 1-1/2 in
- Grid Drain Material:
- Metal
- Height:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Pop-up Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Tailpiece Style:
- Straight
- Weight:
- 1.15 lb