0 items

Brizo RSVP® Crystal Finial Accent for Bathroom Faucet

DRP47958

Color Finish

Starting at $106.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Small crystal finial for lavatory faucet

SPECIFICATIONS

ADA Compliant
No
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Knob
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday