0 items

Brizo Solna® Deckmount Soap and Lotion Dispenser

DRP79275

Color Finish

Starting at $74.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13-ounce bottle
  • 2 3/4" overall height
  • Accommodates up to 3" deck thickness
  • Includes installation hardware
  • Order RP1001MW for Matte White dispenser option
  • Refillable from above the deck

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Solna®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
1-15/16 in
Spout Reach
3-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday