0 items

Brizo Traditional® Deckmount Tub Filler

DRP73765

Color Finish

Starting at $365.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 1?2" - 3 7?16" from deck to spout outlet depending on tub filler trim kit
  • 8 3?4" overall height (risers only)
  • Dual column design, 8" center-to-center
  • Insulated to control surface condensation and heat
  • Optional riser extension set (RP73767) provides 2" of additional spout height
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday