Brizo Disposal and Flange Stopper in Brilliance Stainless

D69070

Manufacturer Part #: 69070-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 1/2" diameter brass flange

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Depth
4-1/2 in
Diameter
4-1/2 in
Handle Material
Brass
Height
1-19/50 in
Maximum Height
1-19/50 in
Side Spray
No
Type
Accessory
UL Listed
No
Weight
0.33

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday