Brass Disposer Flange & Stopper in Brilliance Brushed Bronze

You last purchased this on
 
Brizo

Rook Brass Disposer Flange & Stopper in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook Brass Disposer Flange & Stopper in Brilliance Brushed Bronze

  • Fast #
  • Part #D69070BZ
  • Item #7171616
  • Manufacturer Part #69070-BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 1/2" diameter brass flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Rook
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Deck Plate Included:
No
Diameter:
4-1/2 in
Handle Material:
Brass
Height:
1-11/16 in
Material:
Brass
Maximum Height:
1-11/16 in
Product Type:
Disposer Flange, Stopper
Side Spray:
No
Size:
1-11/16 in x 4-1/2 in
Smart Home Enabled:
No
UL Listed:
No
Weight:
0.47 lb