Brizo Disposal and Flange Stopper in Polished Chrome

D72030

Color Finish

(Pricing is for Chrome)

$57.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 4 1/2" diameter brass flange
  • Disposal flange and stopper
  • Finish guaranteed not to tarnish or corrode
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
Flanged
End Connections
Flanged
Height
1-11/16 in
Length
4-1/2 in
Material
Brass
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday