0 items

Brizo Sotria™ Double Robe Hook

D693550

Color Finish

Starting at $73.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Sotria™
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-1/5 in
Installation Type
Wall Mount
Material
Zinc
Width
2-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday