0 items

Brizo Litze™ Dual Function Thermostatic Mixing Valve Trim

DT60035LHP

Color Finish

Starting at $298.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with MultiChoice Universal rough
  • Independent temperature and volume control
  • MUST ORDER HANDLES SEPARATELY
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • TempAssure thermostatic medium flow valving

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Green
WaterSense, Yes
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/8 in
Material
Brass
Maximum Pressure
80 psi
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday