28-1/4 in. Shower Rail with Hose in Venetian Bronze
Essential™ 28-1/4 in. Shower Rail with Hose in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- 26-1/4" long slide bar with adjustable slide
- Handshower not included
- Slidebar with integrated hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4-3/8 in
- Handle Material:
- Brass
- Height:
- 31-1/4 in
- Hose Included:
- Yes
- Material:
- Brass
- Maximum Height:
- 31-1/4 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Slide Bar Height:
- 28-1/4 in
- Smart Home Enabled:
- No
- Weight:
- 7.8 lb