30 in. Shower Rail with Hose in Luxe Gold
Essential™ 30 in. Shower Rail with Hose in Luxe Gold
Frequently Purchased Together
Product Details
- Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
- 60 in - 82 in stretchable finished metal hose
- 28-7/8 in. long slide bar with adjustable slide
- Hand shower not included
- Slide bar with integrated hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- Height:
- 32-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Slide Bar Height:
- 30 in
- Smart Home Enabled:
- No
- Weight:
- 9.5 lb