Single Function Showerhead in Luxe Gold

You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Luxe Gold

  • Fast #
  • Part #D81399GL
  • Item #7926566
  • Manufacturer Part #81399-GL
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Luxe Gold

This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Finished spray face
  • 12 in. single-function raincan showerhead
  • Single spray setting: Rainfall spray
  • 1.75 models WaterSense® labeled
  • Intended for overhead raincan orientation only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-19/50 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Height:
2-3/8 in
IAPMO Listed -:
No
Length:
11-3/4 in
NSF Certified:
No
Pressure - High:
80
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Soft, Rain
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Width:
11-3/4 in