Wall Mount Pot Filler in Luxe Steel

You last purchased this on
 
Brizo

Euro® Wall Mount Pot Filler in Luxe Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Euro® Wall Mount Pot Filler in Luxe Steel

  • Fast #
  • Part #D62820LFSL
  • Item #9115222
  • Manufacturer Part #62820LF-SL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Cold water only
  • Two handle wall mount
  • Spout reach = 22 in.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Euro®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
13-3/50 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
8-22/25 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Washerless
Flow Rate:
4.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20-3/8 in
Maximum Height:
8-22/25 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-1/2 in
Spout Reach:
22 in
Spout Type:
Swivel
Weight:
7.1 lb