0 items

Brizo Venuto® Flange and Strainer - Kitchen Sink

D72010

Color Finish

Starting at $52.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Fits a 3 in sink opening
  • For kitchen sink applications
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Collection
Venuto®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
Length
5 in
Material
Brass
Strainer Size
4-1/2 in
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday