Flange and Strainer - Kitchen Sink In Brilliance Brushed Bronze

You last purchased this on
 
Brizo

Flange and Strainer - Kitchen Sink In Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Flange and Strainer - Kitchen Sink In Brilliance Brushed Bronze

  • Fast #
  • Part #D72010BZ
  • Item #3410521
  • Manufacturer Part #72010-BZ
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-1/2" diameter brass flange
  • Top-mount flange provides easy installation
  • For kitchen sink applications
  • Brass strainer and basket ensure quality and reliability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Drain Diameter:
4-1/2 in
Handle Material:
Brass
Height:
1-22/25 in
Material:
Brass
Maximum Height:
1-22/25 in
Side Spray:
No
Smart Home Enabled:
No
Strainer Size:
3-1/8 in
Weight:
0.86 lb
Width:
3 in