3-1/8 in. Brass Basket Strainer in Brilliance® Stainless
3-1/8 in. Brass Basket Strainer in Brilliance® Stainless
Frequently Purchased Together
Product Details
- 4-1/2 in. diameter brass flange
- Top-mount flange provides easy installation
- For kitchen sink applications
- Covered under Delta's limited lifetime warranty
- Fits drains with a 3-1/2 in. drain connection size
- Brass strainer and basket ensure quality and reliability
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Brass
- Maximum Height:
- 1-22/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 3-1/8 in
- Style:
- Traditional, Transitional
- Tailpiece Included:
- No
- Weight:
- 0.79 lb
- Width:
- 3 in