Floor Mount Tub Filler Riser in Brilliance Brushed Bronze

Part #DRP73766BZ  |  Item #4736911  |  Manufacturer Part #RP73766BZ

$ 1,087.20 EACH
(Pricing is for Brilliance Brushed Bronze)

Color/Finish:
Brilliance Brushed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass construction
  • Dual column design, 8” center-to-center
  • 38” overall height (risers only)
  • 31 3⁄4” - 32 11⁄16” from floor to spout outlet depending on tub filler trim kit
  • Optional riser extension set (RP73767) provides 2” of additional spout height
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Insulated to control surface condensation and heat
  • MUST ORDER ROUGH SEPARATELY

Specifications

ADA Compliant: No

Center Size: 8 in

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Faucet Part Type: Riser Tube

Faucet Type: Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Brass

Height: 38 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 38 in

Material: Brass

Maximum Height: 38 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 19.8