0 items

Brizo Sotria™ Freestanding Floor Mount Tub Filler

DT70150

Color Finish

Starting at $2226.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic resetting diverter
  • Features water-efficient H2Okinetic® Technology
  • Floor mounted installation
  • Flow rate: 14.5 gpm at 60 psi
  • Requires rough-in
  • Solid brass construction
  • Stretchable hose: 60" to 82"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
35-5/16 in
Spout Reach
11-11/16 in
Spout Type
Built-In, Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday