0 items

Brizo Odin® Front Mount Tank Lever

D696075

Color Finish

Starting at $61.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Odin®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-7/16 in
GSA Approved
No
Handle Type
Lever
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Front Mount
Length
10-1/4 in
Material
Zinc
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday