0 items

Brizo RSVP® Front Mount Tank Lever

D69960

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates perfectly with RSVP faucets and custom showers

SPECIFICATIONS

ADA Compliant
No
Collection
RSVP®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
1-9/16 in
Installation Type
Front Mount
Length
10-1/2 in
Material
Zinc
WaterSense Labeled
No
Width
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday